Motion
NCMC150-0300CS

SMC CORP OF AMERICA
NCMC150-0300CS

NCM, AIR CYLINDER
MI ITEM #03507242
MFR #NCMC150-0300CS
Price$58.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC150-0300CS

NCM, AIR CYLINDER
MI ITEM #03507242
MFR #NCMC150-0300CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.00/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMC150-0300CS 1.5" BORE 3" STROKE
  • Single acting single rod, spring return or spring extend
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
  • Available with auto switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought