Motion
NAR625-N06
PREC REG 3/4" NPT
Mi Item #03507269
MFR #NAR625-N06
Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREC REG 3/4" NPT
Mi Item #03507269
MFR #NAR625-N06

Mfr description
NAR625-N06 3/4" REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.70/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Overall Height
    151.9 mm
  • Overall Length
    98 mm
  • Overall Width
    90 mm
  • Port Size
    3/4 NPT
  • Weight
    1.1 kg

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Set Pressure
    120 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7 psi
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Proof Pressure
    220 psi
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    7 to 120 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)