Motion
NCGFN50-1400
NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #03507279
MFR #NCGFN50-1400
Price$107.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #03507279
MFR #NCGFN50-1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.15/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    14 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Mounting Type
    Front flange style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCGFN50-1400 50MM BORE X 14"STROKE
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought