Motion
NCME088-200
Round Body Air Cylinder - Standard - 0.8750 in Bore Diameter
MI ITEM #03507281
MFR #NCME088-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Air Cylinder - Standard - 0.8750 in Bore Diameter
MI ITEM #03507281
MFR #NCME088-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCME088-200 7/8"BORE X 2" STROKE
  • Double acting single rod
  • Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • Mounts: nose, rear, end, rod, block
  • Variety of switches and lead wire lengths
  • Optional Rod Boot

Specifications

  • Bore Diameter
  • Body Material
    Stainless Steel
  • Series
    NCM
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text