Motion
TIUB11BU-100
0.2500 in ID, 100 m Length, Polyurethane Material
Mi Item #03507291
MFR #TIUB11BU-100
Price$185.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in ID, 100 m Length, Polyurethane Material
Mi Item #03507291
MFR #TIUB11BU-100

Mfr description
TIUB11BU-100 BLUE POLYURETHANE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.84/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Length
    100 m
  • Outside Diameter
    0.3750 in

Details

  • Color
    Blue
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)