Overview
Mfr description
NCME150-0100XC6 CYLINDER 1.5" BORE
- Double acting single rod
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
- XC4 Mounts: nose, rear, double end
- XC6 Mounts: nose, rear, double end
- Variety of switches and lead wire lengths
- Optional rubber bumper
Specifications
- SeriesNCM
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data