Motion
D7400-L12-08-ED-X

BRENNAN INDUSTRIES INC
D7400-L12-08-ED-X

152MBT-08MBSPP ED STRT W/O NUT & SLEEVE
Mi Item #03508709
MFR #D7400-L12-08-ED-X
Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L12-08-ED-X

152MBT-08MBSPP ED STRT W/O NUT & SLEEVE
Mi Item #03508709
MFR #D7400-L12-08-ED-X

Mfr description
152MBT-08MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.49/each

Specifications

Dimensions

  • End 1 Size
    M18X1.5
  • End 2 Size
    1/2-14
  • Hex Body
    27.0
  • Overall Length
    34.0
  • Thread Size 2
    1/2-14

Details

  • Connection Type
    BSP / Compression
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    Male BSPP From Captive Seal
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)