Motion
J1005
J1005
MI ITEM #03508858
MFR #J1005
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J1005
MI ITEM #03508858
MFR #J1005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.34/each

Specifications

Dimensions

  • Overall Length
    9-3/4 in

Details

  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Handle Style
    Cushion Grip
  • Includes Cutter
    Includes Cutter
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG

Overview

Mfr description
J1005 CRIMP/CUTTER
  • Designed to crimp insulated and noninsulated 10 to 22 AWG solderless terminals and connectors
  • Tapered nose design for working in confined spaces
  • Contoured thumb area for additional comfort and positive feel
  • Specially-hardened cutter
  • Hot-riveted joint ensures smooth action and no handle wobble
  • State-of-the-art, dual material Journeyman handles provide a better grip without sacrificing tool strength or durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought