Motion
5610102170

AVENTICS
5610102170

Pneumatic Vacuum Regulator -
MI ITEM #03508930
MFR #5610102170
List Price$7,300.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610102170

Pneumatic Vacuum Regulator -
MI ITEM #03508930
MFR #5610102170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,300.45/each for your price

Overview

Mfr description
5610102170 ND-7 EP ANALOG 4-20MA OUTPUT

Specifications

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    28.25 scfm
  • Supply Voltage
    24 V dc
  • Port Size
  • Set Pressure Range
    7.25 to 159 psi
  • Operating Temperature Range
    5 to 50 °C
  • Overall Height
    161 mm
  • Overall Length
    120 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text