1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dynabrade Inc
56850
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #
03508931
MFR #
56850
List Price
$338.48
/each
Qty
List Price
$338.48
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Orbital Sanders
Dynabrade Inc 56850
Dynabrade Inc
56850
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #
03508931
MFR #
56850
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynabrade Inc
56850
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #
03508931
MFR #
56850
Availability:
Factory Order
List Price
$338.48
/each
Sign in
for your price
Qty
List Price
$338.48
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
56850 5" NON VAC 3/32 ORBIT SANDER
Specifications
Air Consumption @ Load
18.00 cfm, 18.00 cfm
Exhaust Type
Rear
Horsepower
0.28 hp, 0.28 hp
Inlet Size
0.250 in
Maximum Speed
12000 rpm, 12000 rpm
Orbit Diameter
0.094 in, 0.094 in
Orbit Style
Random, Random
Overall Length
6.500 in
Pad Mount Style
Lever
Pad Shape
Circular, Circular
Pad Size
5.00 in, 5.00 in
Spindle Thread Size
5/16 – 24 Female
Tool Weight
2.1 lbs
Vacuum Type
Non-Vacuum, Non-Vacuum
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data