Motion
59008
Step Drill Bit - 7/8 in, High Speed Steel Material
MI ITEM #03508936
MFR #59008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 7/8 in, High Speed Steel Material
MI ITEM #03508936
MFR #59008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59008 #8 UNIT BIT

Specifications

  • Maximum Hole Diameter
    7/8 in
  • Number of Hole Sizes
    1
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Plain Round
  • Number Of Flutes
    1
  • Hole Diameters
    7/8 in
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text