Specifications
Dimensions
- Container Size5 gal (US)
Details
- Additives IncludedAnti-Wear
- ApplicationElastomeric Seals
- BiodegradabilityNot Biodegradable
- CompositionMineral Oil, Synthetic Base
- Food GradeNot Food Grade
- Oil TypeHydraulic Oil
Overview
Mfr description
TFS-D3-640 AUTOMATIC TRANSMISSION FLUID