Motion
61463685515

NORTON ABRASIVES
61463685515

Sharpening Stone - Silicon Carbide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #03510586
MFR #61463685515
Your Price$56.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685515

Sharpening Stone - Silicon Carbide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #03510586
MFR #61463685515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.43/each(List $70.65)

Overview

Mfr description
61463685515 8 X 2 X 1 BENCH STONE

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Black
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463685515
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text