Motion
61463685525

NORTON ABRASIVES
61463685525

Honing Stone - Coarse Grade, P150 Grit, 8 in Length, 2 in Width, 1 in Thickness, Silicon Carbide Material
Mi Item #03510593
MFR #61463685525
Price$53.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685525

Honing Stone - Coarse Grade, P150 Grit, 8 in Length, 2 in Width, 1 in Thickness, Silicon Carbide Material
Mi Item #03510593
MFR #61463685525

Mfr description
61463685525 8 X 2 X 1 BENCH STONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.08/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Thickness
    1 in
  • Overall Width
    2 in

Details

  • Grade
    Coarse
  • Grit Number
    P150
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)