Motion
CDA2D50-300-A59WL-X742

SMC CORP OF AMERICA
CDA2D50-300-A59WL-X742

CDA2D50-300-A59WL-X742
MI ITEM #03511018
MFR #CDA2D50-300-A59WL-X742
Price$310.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D50-300-A59WL-X742

CDA2D50-300-A59WL-X742
MI ITEM #03511018
MFR #CDA2D50-300-A59WL-X742

Mfr description
CDA2D50-300-A59WL-X742 AIR CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.25/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    New cushion seal
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Tie Rod
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)