Motion
VXD2150-06N-3DLR1

SMC CORP OF AMERICA
VXD2150-06N-3DLR1

Solenoid Valve - Female, 110 V ac
Mi Item #03511027
MFR #VXD2150-06N-3DLR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXD2150-06N-3DLR1

Solenoid Valve - Female, 110 V ac
Mi Item #03511027
MFR #VXD2150-06N-3DLR1

Mfr description
VXD2150-06N-3DLR1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    20 mm
  • Overall Height
    63 mm
  • Overall Length
    78 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    3/4 BSPT
  • Weight
    2.20 lbs

Details

  • Actuation
    Piloted Pneumatic
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    9.5 Cv
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.02 MPa
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.02 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    ISO 4414, JIS B 8370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)