Motion
DNS614101
Teflon™ High Temperature Dry Film or Powder Lubricant - Aerosol Can, 14 oz
MI ITEM #03511879
MFR #DNS614101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Teflon™ High Temperature Dry Film or Powder Lubricant - Aerosol Can, 14 oz
MI ITEM #03511879
MFR #DNS614101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • Height
    9.3
  • Length
    3.6
  • Weight
    1
  • Width
    3.6

Details

  • Additional Details
    Color: Clear, will leave a white film
  • Color
    Clear
  • Composition
    Ceramically reinforced Teflon Fluoropolymer, Corrosion Anti-wear additives, Naphtha
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -100 to +480 °F
  • Type
    Lubricant

Overview

Mfr description
DNS614101 DRY FILM NON-STICK LUBE 14OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought