Motion
BR2-10NR
Ball Insert Bearing - Cylindrical Bore, 5/8 in Bore Diam., 1.5748 in OD, 0.8660 in Width, Standard Duty, Set Screw Locking
MI ITEM #03511912
MFR #BR2-10NR
Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 5/8 in Bore Diam., 1.5748 in OD, 0.8660 in Width, Standard Duty, Set Screw Locking
MI ITEM #03511912
MFR #BR2-10NR

Mfr description
BR2-10NR 5/8 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.90/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Fillet Radius
    0.04 in
  • Inner Ring Width  
    0.8660 in
  • Outer Ring Width  
    0.4720 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    0.8660 in
  • Weight
    0.22 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Steel Retainer
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    0808250335220
  • Max Operating Temperature
    212 °F
  • Operating Temperature Range
    0 to 212 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Seal Type
    Contact Seal
  • Series
    BR200NR
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250335220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)