Specifications
Dimensions
- Container Size1 qt (US)
Details
- Meets Industry Standards ByEPA
- Substances RemovedCrayon, Ink, Marker, Most Paints
- Surfaces CleanedMetal, Wood
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)