Motion
15808
Keystock - 11/32 in Thickness, 5/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03512246
MFR #15808
Your Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - 11/32 in Thickness, 5/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03512246
MFR #15808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.83/each(List $46.24)

Overview

Mfr description
15808 STEPPED KEYSTOCK

Specifications

  • Material
    Steel
  • Finish
    Zinc Plated
  • Thickness
    11/32 in
  • Length
    12 in
  • Width
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text