Motion
2036900

AMES CO.
2036900

True Temper® Hammer or Ax Handle
MI ITEM #03512267
MFR #2036900
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2036900

True Temper® Hammer or Ax Handle
MI ITEM #03512267
MFR #2036900

Mfr description
2036900 36" HICKORY HNDL W/HNDL GRD
  • Ash replacement handle
  • Fits 5- to 9-lb standard pick or mattock heads
  • Easy assembly, no epoxy or wood wedges needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Compatible Head Weight Range
    5 to 9 lb
  • Max Compatible Head Weight
    9 lb
  • Min Compatible Head Weight
    5 lb
  • Overall Length
    36.0000 in

Details

  • Compatible Head Type
    Mattock
  • Connection Type
    Wedge
  • Handle Style
    Clay Pick
  • Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)