Motion
421AK00392B
Hydraulic Axial Piston Pump - ADU, 62.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03512290
MFR #421AK00392B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ADU, 62.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03512290
MFR #421AK00392B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
421AK00392B PUMP

Specifications

  • Series
    ADU
  • Displacement
    62.3 cm³/r
  • Pump Application
    Mobile
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T 12/24 Spline
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange
  • Control Type
    Pressure Compensator with Load Sense
  • Pressure Compensator Range
    Maximum of 3550 psi
  • Maximum Operating Pressure
    4060 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    220 °F
  • Connection Gender
    Female
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    1.0625-12 UNF-2B SAE O-Ring
  • Port Thread Size
    1 in;2 in
  • Maximum Flow Rate
    29.6 gpm
  • Mounting Type
    2/4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text