Motion
512293
Airflex Kits and Spare Parts Friction Disc Assembly
MI ITEM #03512407
MFR #512293
Your Price$1,589.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Friction Disc Assembly
MI ITEM #03512407
MFR #512293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,589.63/each(List $1,828.08)

Overview

Mfr description
512293 DISC
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    DBB
  • Accessory Type
    Fric Disc
  • Manufacturer Catalog Number
    512293
  • Weight
    20.00 lb
  • Package Contents
    Friction Disc Assembly
  • Product Material
    Ductile Iron
  • Length
    15.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text