Motion
5980A1
Air Impact Wrench - 5980, T-Handle Handle, Non-Reversible, Not Variable Speed, 1-1/2 in Drive Size, 3/4 in Inlet, 5500 ft-lbs Torque, 830 rpm Max Speed
Mi Item #03512422
MFR #5980A1
Price$24,762.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 5980, T-Handle Handle, Non-Reversible, Not Variable Speed, 1-1/2 in Drive Size, 3/4 in Inlet, 5500 ft-lbs Torque, 830 rpm Max Speed
Mi Item #03512422
MFR #5980A1

Mfr description
5980A1 1-1/2IN AIR IMPACT WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,762.68/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Inlet Size
    3/4 in
  • Overall Length
    23 in
  • Tool Weight
    88 lb
  • Torque
    5500 ft-lbs

Details

  • Air Consumption
    138.0 cfm
  • Handle Style
    T-Handle
  • Impact Rate
    1000 bpm
  • Maximum Speed
    830 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Series
    5980
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)