Motion
LFR-1/2-D-7-MAXI

FESTO CORPORATION
LFR-1/2-D-7-MAXI

LFR-1/2-D7-MAXI FIL-REG.
MI ITEM #03512461
MFR #LFR-1/2-D-7-MAXI
Price$620.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-7-MAXI

LFR-1/2-D7-MAXI FIL-REG.
MI ITEM #03512461
MFR #LFR-1/2-D-7-MAXI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$620.06/each

Specifications

Dimensions

  • Weight
    3.02 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    335.49 scfm
  • Maximum Operating Pressure
    16 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
LFR-1/2-D7-MAXI FIL-REG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought