Motion
LRT202516
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #03512491
MFR #LRT202516
List Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #03512491
MFR #LRT202516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.20/each for your price

Overview

Mfr description
LRT 202516 INNER RACE

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202516
  • Weight
    0.05 lb
  • Max Rpm
    17000 rpm
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT202516 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 16 mm overall width, and 0.05 lb weight, designed to serve as a precision inner race in compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text