Motion
RF710-5-B5-G

BOSTON GEAR
RF710-5-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.00 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #03512543
MFR #RF710-5-B5-G
Price$2,154.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF710-5-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.00 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #03512543
MFR #RF710-5-B5-G

Mfr description
RF710-5-B5G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,154.94/each

Specifications

Dimensions

  • Case Size
    710
  • Center Distance
    1.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    710
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    0.5000 in
  • Ratio
    5:1
  • Weight
    63.00 lbs

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H04236
  • Manufacturer Upc Number
    884107139623
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107139623

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)