Motion
FC6216-0606S
Eaton Aeroquip FC6216 Series Fitting - Carbon Steel
MI ITEM #03512574
MFR #FC6216-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC6216 Series Fitting - Carbon Steel
MI ITEM #03512574
MFR #FC6216-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC6216-0606S SWIVEL
  • PTFE Crimp Fittings
  • For use with Hose: 2807, FC465, S-TW
  • May also be available in brass or stainless steel.

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    0.375 in
  • End 1 Thread
    5/8-18
  • Outside Diameter
    0.750 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.250 in
  • Height
    0.750 in
  • Width
    0.750 in
  • Length
    1.630 in
  • Weight
    0.07 lb
  • Overall Length
    1.630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text