Motion
D8008-L06
Metric Bite Type Tube Nut - 6 mm Tube, Steel
MI ITEM #03512584
MFR #D8008-L06
Your Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Type Tube Nut - 6 mm Tube, Steel
MI ITEM #03512584
MFR #D8008-L06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.34/each(List $1.54)

Overview

Mfr description
L06 (M12X1.5) MBT TUBE NUT

Specifications

  • Adapter Type
    Metric Bite Type Tube Nut
  • Tube Size
    6 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text