Motion
7005-04-L06-12
Straight Adapter - 1/4 in Male JIC 37° Flare x 12 mm Male ISO, Steel
MI ITEM #03512588
MFR #7005-04-L06-12
Your Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Male JIC 37° Flare x 12 mm Male ISO, Steel
MI ITEM #03512588
MFR #7005-04-L06-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.24/each(List $10.63)

Overview

Mfr description
7005-04-L06-12 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • Both Ends Gender Type
    Male to Male
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Description Keyword
    1/4 in Male JIC 37° Flare x 12 mm Male ISO
  • Hex Body
    14.0
  • Overall Length
    30.8
  • Plating
    CR3
  • Thread Size 2
    M12X1.5
  • End 2 Size
    12 mm
  • End 2 Thread
    M12 x 1.5
  • Thread Depth
    4.0
  • Thread Size B
    7/16-20
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text