Motion
1868X4
Air Brake Quick Connect to Male Pipe Straight Adapter - 180 °, Brass Material, 1/8 Thread Size
MI ITEM #03512638
MFR #1868X4
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect to Male Pipe Straight Adapter - 180 °, Brass Material, 1/8 Thread Size
MI ITEM #03512638
MFR #1868X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.41/each

Specifications

Dimensions

  • Hex Size
    0.56 in
  • Overall Length
    0.95 in
  • Thread Size
    1/8

Details

  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi

Overview

Mfr description
1868X4 1/4" TUBE X 1/8" MP FTTG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought