Motion
60-3 C/L C/P S/F

MORSE
60-3 C/L C/P S/F

332297 Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03512649
MFR #60-3 C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60-3 C/L C/P S/F

332297 Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03512649
MFR #60-3 C/L C/P S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
332297 60-3 C/L C/P S/F
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    0.4680 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    2.7900 in
  • Chain Overall Width
    3.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    60-3 C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288468523
  • UPC_NO
    662288468523
  • Weight
    0.16 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Plate Height
    0.7000 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text