Motion
NNTR55X140X70-2ZL

INA (SCHAEFFLER)
NNTR55X140X70-2ZL

Crowned Yoke Roller - 140 mm Roller Diameter, 55 mm Bore, 68 mm Roller Width, Shielded
MI ITEM #03512657
MFR #NNTR55X140X70-2ZL
Your Price$9,149.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NNTR55X140X70-2ZL

Crowned Yoke Roller - 140 mm Roller Diameter, 55 mm Bore, 68 mm Roller Width, Shielded
MI ITEM #03512657
MFR #NNTR55X140X70-2ZL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,149.09/each(List $10,567.88)

Overview

Mfr description
NNTR55X140X70-2ZL

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    50000 lbf
  • Radial Static Load Capacity
    67000 lbf
  • Max Rpm
    850 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4054364121495
  • Weight
    16.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text