Motion
C6-F-36SB-1
Flat Carry Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #03512726
MFR #C6-F-36SB-1
List Price$295.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Carry Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #03512726
MFR #C6-F-36SB-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.86/each for your price

Overview

Mfr description
C6-F-36SB-1 FLAT CARRIER IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from conta

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    47 in
  • Roller Length
    39-3/8 in
  • Width Of Mounting Foot Pad
    6 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    39-3/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    48.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text