Motion
ECC-24 END CAP ASSM

SEALMASTER
ECC-24 END CAP ASSM

ECC-24 Closed Bearing End Cap or Cover - 1-1/2 in Compatible Bore, Polypropylene Material
MI ITEM #03512728
MFR #ECC-24 END CAP ASSM
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ECC-24 END CAP ASSM

ECC-24 Closed Bearing End Cap or Cover - 1-1/2 in Compatible Bore, Polypropylene Material
MI ITEM #03512728
MFR #ECC-24 END CAP ASSM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.41/each

Specifications

Dimensions

  • Outside Diameter  
    3.3680 in
  • Overall Width
    1.5550 in
  • Size Code
    24
  • Weight
    0.08 lbs

Details

  • Attachment Type
    Snap-On
  • CAD Drawing
  • Country of Origin
    MX
  • End Cap Type
    Closed
  • Harmonization Code
    3923.50.0000
  • Housing Type
    ECC-24 Polymer Snap On
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ECC-24 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461346211
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Snap On
  • UPC_NO
    662461346211

Overview

Mfr description
ECC-24 END CAP ASSM
  • Yellow to allow conformance to safety standards for protection
  • Easy to install snap in design
  • Drain hole to reduce moisture build up inside cap when used in washdown applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought