Motion
CS200LLU

NTN
CS200LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #03512747
MFR #CS200LLU
Price$57.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CS200LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #03512747
MFR #CS200LLU

Mfr description
CS200LLU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.11/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Class 0
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    CS200LLU BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 10 mm bore diameter, double sealed closure, 30 mm outside diameter, and 9 mm overall width.
  • Manufacturer Catalog Number
    CS200LLU
  • Manufacturer Upc Number
    4547359056600
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    890 lbf
  • Radial Static Load Capacity
    505 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    CS2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359056600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)