Motion
NCDA1D325-1200-F59-XC6

SMC CORP OF AMERICA
NCDA1D325-1200-F59-XC6

Tie Rod Air Cylinder - 3.2500 in Bore, 12.0000 in Stroke, Cushion Both Ends
MI ITEM #03512912
MFR #NCDA1D325-1200-F59-XC6
List Price$401.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D325-1200-F59-XC6

Tie Rod Air Cylinder - 3.2500 in Bore, 12.0000 in Stroke, Cushion Both Ends
MI ITEM #03512912
MFR #NCDA1D325-1200-F59-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.90/each for your price

Overview

Mfr description
NCDA1D325-1200-F59-XC6

Specifications

  • Country of Origin
    US
  • Bore Diameter
    3.2500 in
  • Stroke
    12.0000 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Stainless Steel Piston Rod
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Mounting Type
    Double Detachable Rear Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text