Motion
GH120-24
Aeroquip (Eaton) GH120 Series Hose - 1-1/2 in ID, 2.08 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Synthetic Rubber Cover, Low Temperature Nitrile Tube
MI ITEM #03512965
MFR #GH120-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH120 Series Hose - 1-1/2 in ID, 2.08 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Synthetic Rubber Cover, Low Temperature Nitrile Tube
MI ITEM #03512965
MFR #GH120-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH120-24 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146070180
  • Working Pressure
    2000 psi
  • Applications
    Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Pressure Rating
    2000 psi
  • Burst Pressure
    8000 psi
  • Inner Tube Material
    Low Temperature Nitrile
  • Width
    1.50 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    212 to -70 °F
  • UPC_NO
    678146070180
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.265 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Hose Weight
    1.42 lb
  • Compatible Fittings
    TTC, 1SA
  • Height
    1.50 in
  • Standards Met
    EN857 2SC|MSHA Approved|EN45545
  • Typical Applications
    Low temperature flexing and hydraulic system service with petroleum and water-base fluids. For use in frigid environments on construction equipment and other mobile applications.
  • Bend Radius
    10 in
  • Inside Diameter
    1.5 in
  • Max Pressure
    2000 psi
  • Outside Diameter
    2.08 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Embossed
  • Tube Material
    Low Temperature Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -70 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Tube Materials
    Low Temperature Nitrile
  • Weight
    1.42 lb
  • Manufacturer Catalog Number
    GH120-24
  • Description
    Aeroquip GH120 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -24
  • Maximum Operating Pressure
    2000 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    2000 psi
  • Min Operating Temperature
    -70 °F
  • Overall Weight
    1.42 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text