Motion
1GA12FJ12
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel
MI ITEM #03512971
MFR #1GA12FJ12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel
MI ITEM #03512971
MFR #1GA12FJ12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA12FJ12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Thread Size
    1 1/16-12
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.65 in
  • Length
    2.84 in
  • Overall Length
    2.84 in
  • Manufacturer Catalog Number
    1GA12FJ12
  • Manufacturer Upc Number
    678146132819
  • UPC_NO
    678146132819
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.61 in
  • Height
    1.25 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.41 lb
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text