Overview
Mfr description
VCH41-5D-06G VALVE
- Available as normally closed and normally open operation
- Max Flow rate: 5.8 Cv
- IP65 enclosure
- Port size: G3/4 inch, G1 inch
Specifications
- Country of OriginJP
- Weight1.65 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data