Specifications
Dimensions
- Angle45 °
- End 1 Size2 in
- Height3.22 in
- Hose Cut-Off Factor3.55 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.01 in
- Length6.28 in
- Overall Length6.28 in
- Weight1.23 lb
- Width2.00 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon steel
- ColorDura-Kote
- Connection 1 Short NameFlanged
- End 1 StyleFlanged
- FinishDura-Kote
- Manufacturer Catalog Number1G20FLA20
- MaterialCarbon steel
- Product TypesFitting Assembly
- TypeHose Fitting