Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X32 CR DR HE35

Standard Duty Drum - Crown Face, 18 in Dia., 32 in Face Width, HE Hub
MI ITEM #03513047
MFR #18X32 CR DR HE35

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
18X32 CR DR HE35 203729
  • Standard stock drum pulley assemblies
  • Meet and/or exceed CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 750 PIW (pounds per inch of belt width), 131 kN/m

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE35
  • UPC_NO
    782475568093
  • Weight
    163.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text