Motion
17QS40H56

DODGE
17QS40H56

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.75 in Center Distance, C-Face Quill, Left Hand Output, 56C Frame
Mi Item #03513049
MFR #17QS40H56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17QS40H56

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.75 in Center Distance, C-Face Quill, Left Hand Output, 56C Frame
Mi Item #03513049
MFR #17QS40H56

Mfr description
17QS40H56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Dimensions
    8.2 x 4.89 x 7 in
  • Housing Height
    7.00 in
  • Housing Length
    8.20 in
  • Housing Width
    4.89 in
  • Manufacturer Reducer Size
    17
  • Maximum Output RPM
    44.000 @ 1750 rpm input
  • Maximum Output Torque
    627 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    40:1
  • Weight
    27.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.600 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    1190 lb
  • Reduction
    Single
  • UPC_NO
    782476248130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)