Motion
48924
Keyless Bushings - B103 Series, 3.9375 in ID, 5.7090 in OD, 1.5940 in LTB
MI ITEM #03513060
MFR #48924
Price$255.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 3.9375 in ID, 5.7090 in OD, 1.5940 in LTB
MI ITEM #03513060
MFR #48924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.26/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M12 x 35
  • Bore Diameter
    3.9375 in
  • Bore Size
    3.9375 in
  • Hub Contact Pressure
    27512 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    60608 lbs
  • Outside Diameter  
    5.7090 in
  • Overall Length
    45 mm
  • Screw Size
    M12 x 35
  • Weight
    6.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    90 ft lb
  • Manufacturer Catalog Number
    T302315
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    9944 ft lb
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    60608 lbs
  • UPC_NO
    662345063555

Overview

Mfr description
T302315 B103 3-15/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text