Motion
160126-G
V-4 Bin Vibrator - Aluminum Body Material, Red Color, 1 Phase, 0.9 A, 115 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #03513138
MFR #160126-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-4 Bin Vibrator - Aluminum Body Material, Red Color, 1 Phase, 0.9 A, 115 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #03513138
MFR #160126-G

Mfr description
V-4-RC 115/60 (160126-G)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    17/32 in
  • For Wall Thickness
    0.032 in
  • Height
    4.25 in
  • Length
    5.625 in
  • Weight
    4.5 lbs
  • Width
    3 in

Details

  • Amperage
    0.9 A
  • Body Material
    Aluminum
  • Bolt Pattern
    Single Bolt
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    18-3 SJO Pigtail,10 foot
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Phase
    1
  • Typical Control
    7200-006-A
  • Vibration Speed
    3600 VPM
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)