Motion
H803
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty, Inverter Duty
MI ITEM #03513214
MFR #H803
List Price$843.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty, Inverter Duty
MI ITEM #03513214
MFR #H803

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$843.02/each for your price

Overview

Mfr description
3 1800 H803 3/60/208-230/460 ODP 56HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Inverter Duty
  • Mounting Type
    Rigid Base
  • Full Load Current
    9.20–8.60 / 4.30 A
  • Full Load Efficiency
    84.00 %
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.49 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    UL, CSA
  • Weight
    47 lbs
  • UPC_NO
    722856011114
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text