Motion
82166

PFERD
82166

Wheel Brush - 4 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #03513232
MFR #82166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82166

Wheel Brush - 4 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #03513232
MFR #82166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82166 WIRE BRUSH 4"D .020WIRE 5/8

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Arbor Keyway
    Without Arbor Keyway
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    697940821668
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Filament Wire Diameter
    0.0200 in
  • Mounting Type
    Thread
  • Width
    1/2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text