Motion
WCT-27-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.2500 in ID, 6.2500 in OD, 1.5000 in Width
Mi Item #03513251
MFR #WCT-27-A
Price$1,988.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.2500 in ID, 6.2500 in OD, 1.5000 in Width
Mi Item #03513251
MFR #WCT-27-A

Mfr description
WCT 27 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,988.00/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Fillet Radius
    0.0620 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    1.5000 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    180800 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)