Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male Pipe
- End 1 Thread1-1/16-12 UN, 3/4-14 NPTF
- End 2 StyleFemale JIC Swivel, Male Pipe
- End 2 Thread1-1/16-12 UN, 3/4-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesBV3565
Overview
Mfr description
BV3565-12-12 BALL VALVE