Motion
5LM012012
12mm x 12mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #03513394
MFR #5LM012012
List Price$80.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm x 12mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #03513394
MFR #5LM012012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.21/each for your price

Overview

Mfr description
5LM012012

Specifications

  • Outside Diameter
    28 mm
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M4 x .7 x 12 mm
  • Series
    Signature
  • Weight
    0.36 lb
  • Bore Diameter
    12 mm
  • UPC_NO
    662786020162
  • Material
    Steel
  • Screw Size
    M4 x .7 x 12 mm
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text